Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Padlock Attachment
Mfr # MPRPAF
Zoro # G0566651
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Certifications CSA
- Tightening Torque 1.2-12 N.m
- Circuit Breaker Type LH-Frame || M-frame
- Accessory / Separate Part Category locking accessory
- Product Compatibility PowerPact PowerPact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MPRPAF
- Zoro # G0566651
- UPC # 785901631927
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Product Certifications | CSA |
Tightening Torque | 1.2-12 N.m |
Circuit Breaker Type | LH-Frame || M-frame |
Accessory / Separate Part Category | locking accessory |
Product Compatibility | PowerPact PowerPact |
Product Or Component Type | padlocking device |
Description
Circuit Breaker Padlock Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- EVERMARK EverMark EM-07-50-PMW-0-C 7 in. Ultra Violet Black Push Mount Cable Tie; 50 lbs - Pack of 100 (EM-07-50-PMW-0-C)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- Square D Circuit Breaker & Panelboard Accessories