Shop All Safety & Disconnect Switch Accessories
Square D
Circuit Breaker Op Mech For 400A Breaker
Mfr # 9421LD4
Zoro # G0860651
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Circuit Breaker Op Mech For 400A Breaker
- Length 6 in
- Product Or Component Type Circuit Breaker Mechanism
- Shaft Type long
- Product Compatibility NEMA 1/3R/12 enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LD4
- Zoro # G0860651
- UPC # 785901998181
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Circuit Breaker Operator |
Product Type | Circuit Breaker Op Mech For 400A Breaker |
Product Or Component Type | Circuit Breaker Mechanism |
Shaft Type | long |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Destination | PowerPact D circuit breaker 600 A || PowerPact L circuit breaker 600 A |
Circuit Breaker Type | PowerPact D circuit breaker 600 A; PowerPact L circuit breaker 600 A |
Description
Circuit Breaker Operator, Product Type Circuit Breaker Op Mech For 400A Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- AAON Trans 75VA208230V24V (R75291)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- SQUARE D Handle (9422A2)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, standard shaft, for PowerPact C, H, J and NSF (9421LZ250H46)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- Square D Switches