Shop All Safety & Disconnect Switch Accessories
Square D
Circuit Breaker Op Mech For 400A Breaker
Mfr # 9421LD1
Zoro # G0860645
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Product Type Circuit Breaker Op Mech For 400A Breaker
- Shaft Type standard
- Product Compatibility NEMA 1/3R/12 enclosure
- Product Destination PowerPact D circuit breaker 600 A || PowerPact L circuit breaker 600 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LD1
- Zoro # G0860645
- UPC # 785901947462
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Circuit Breaker Operator |
Product Type | Circuit Breaker Op Mech For 400A Breaker |
Shaft Type | standard |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Destination | PowerPact D circuit breaker 600 A || PowerPact L circuit breaker 600 A |
Product Or Component Type | Circuit Breaker Mechanism |
Circuit Breaker Type | PowerPact D circuit breaker 600 A; PowerPact L circuit breaker 600 A |
Description
Circuit Breaker Operator, Product Type Circuit Breaker Op Mech For 400A Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- LITTELFUSE Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC (PSR070FL0280Z)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- Square D Safety & Disconnect Switch Accessories