Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Neutral Lug Kit
Mfr # Q1100AN
Zoro # G3607585
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Max. Wire Size AWG 1/0 aluminum or copper
- Min. Wire Size AWG 4
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # Q1100AN
- Zoro # G3607585
- UPC # 785901459934
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 1/0 aluminum or copper |
Min. Wire Size | AWG 4 |
Details
Item | Lug Kit |
Amps | 100A |
Features | Mercury Free |
Description
Circuit Breaker Neutral Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- SQUARE D Kit Neutral Lug (LK225AN)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- Square D Circuit Breaker & Panelboard Accessories