Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (3)
Mfr # AL1200P6KU
Zoro # G0566618
product price: $524.60
/ea
Free Shipping & Returns
$524.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Max. Wire Size 600 kcmil aluminium/copper
- Min. Wire Size AWG 3/0
- Material aluminium
- Line Rated Current 1200-1200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # AL1200P6KU
- Zoro # G0566618
- UPC # 785901512905
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 600 kcmil aluminium/copper |
Min. Wire Size | AWG 3/0 |
Kcmil Size | 600 kcmil |
Details
Item | Lug Kit |
Amps | 1200A |
Material | aluminium |
Line Rated Current | 1200-1200 A |
Tightening Torque | 50-50 N.m 95-300 mm2² (AWG 3/0...600 kcmil) |
Mounting Location | downstream || upstream |
Circuit Breaker Type | standard |
Awg Gauge | AWG 3/0...600 kcmil aluminium/copper |
Mounting Mode | wall-mounted |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | mechanical lug |
Product Certifications | UL || CSA |
Description
Circuit Breaker Mechanical Lug Kit (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,750 W Peak, 1,250 W Continuous, 2 Outlets (PICOGLF12W12V120AL)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Wht (SNAP2101ILWNA)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- Square D Circuit Breaker & Panelboard Accessories