Shop All Circuit Breakers
Square D
Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC
Mfr # HOMT2020CP
Zoro # G508203672
product price: $18.65
/ea
Sold in multiples of 10 for $186.50
$186.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMT2020CP
- Zoro # G508203672
- UPC # 47569071065
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Circuit Breaker |
Series | HOMT |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Square D Homeline, 20A Single Pole Tandem Circuit Breaker, 12 Space Per Pole, 120240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SQUARE D Combination Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (6995039)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2151021)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 3 Pole, 600V AC (HDL36030)
- GE Combination Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AFP2)
- Square D Circuit Breakers