Shop All Circuit Breakers
Square D
Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC
Mfr # 6721419
Zoro # G403921022
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Number of Poles 2x1, 1x2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 6721419
- Zoro # G403921022
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Circuit Breaker |
Series | HOMT |
Amps | 15A |
Number of Poles | 2x1, 1x2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Tandem 1 in. Single-pole circuit breaker. Offers 2 circuits in the space of 1. Features 10,000 air and 120/240 vac. Thermal-magnetic tripping mechanism for overload and short-circuit protection of the electrical system. Compatible with homeline load centers and csed devices.
Features- Plug-in
- Tandem - Hacr
- Residential
- Dimension - 10.07 x 3.48 x 3.15 in.
- Item weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- QUICKCABLE Red Welding Cable, 4/0,100 ft. (202209-100)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115DFC)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 347/600V AC (EDB26050)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150VH)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- Square D Circuit Breakers