Shop All Circuit Breakers
Square D
Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC
Mfr # 34031
Zoro # G703896372
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Homeline
- AC Voltage Rating 240V AC
- Circuit Breaker Type Tandem
- Circuit Breaker Mounting Style Plug In
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 34031
- Zoro # G703896372
- UPC # 47569072222
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.24 in |
Details
Item | Circuit Breaker |
Series | Homeline |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
DC Voltage Rating | Not Rated |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Country of Origin: Mexico
- Amps: 20 amps
- Circuit Protection Type: Tandem
- Number of Poles: 2-Pole
- Product Type: Circuit Breaker
- Indoor or Outdoor: Indoor
- Mounting Type: Plug-In
- Depth: 2.98 in.
- Number of Spaces: 2
- Volts: 240 volt
- Product Series: HomeLine
- CSA Listed: No
- Height: 3.24 in.
- UL Listed: Yes
- Width: 2 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130VH)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115C)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 5A, 1 Pole, 240V AC (7540)
- Square D Circuit Breakers