Shop All Circuit Breakers
Square D
Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole
Mfr # 216623
Zoro # G103921018
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Homeline
- Circuit Breaker Type Combination Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 216623
- Zoro # G103921018
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | Homeline |
Amps | 20/30A |
Number of Poles | 2x1, 1x2 |
Circuit Breaker Type | Combination Tandem |
Description
Features
- Square d homeline
- Double pole combination tandem circuit breaker
- Includes 2 independent single pole 20a circuit breakers & 1 double pole 30a breaker
- Fits in the same space as standard double pole breaker
- Compatible with homeline brand load centers & combination service entrance devices
- Weight:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- SQUARE D Circuit Breaker, Homeline Series 50A, 2 Pole, 120/240V AC (3118387)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHPCAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- Square D Circuit Breakers