Shop All Circuit Breakers
Square D
Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC
Mfr # 6721294
Zoro # G703903599
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6721294
- Zoro # G703903599
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Circuit Breaker |
Series | HOM |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Description
Single-pole 1 in. Circuit breaker features 10,000 air and 120/240 vac. Uses a thermal-magnetic tripping mechanism for overload and short-circuit protection. Compatible with homeline load centers and csed devices.
Features- Plug-in
- Hacr - Residential
- 15amps
- Dimension - 10.07 x 3.19 x 3.22 in.
- Item weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK100 (221-412/K194-4045)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3605283)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- GE Molded Case Circuit Breaker, TED Series 70A, 3 Pole, 600V AC (TED136070WL)
- Square D Circuit Breakers