Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Tie Kit, 120/240V AC, 1 Poles
Mfr # HOMTHT
Zoro # G3607576
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Number of Poles 1
- [Ue] Rated Operational Voltage 120/240 V AC
- Product Destination 1P HOMT circuit breaker
- Product Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMTHT
- Zoro # G3607576
- UPC # 785901065449
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Tie Kit |
Voltage | 120/240V AC |
Number of Poles | 1 |
[Ue] Rated Operational Voltage | 120/240 V AC |
Product Destination | 1P HOMT circuit breaker |
Product Certifications | UL Listed |
Product Or Component Type | handle tie |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This circuit breaker handle tie is for any two adjacent 120/240 VAC one pole side by side HOMT circuit breakers to independent trip two pole circuit breaker. Circuit breaker handle tie is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB5)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- SQUARE D Switch Fusible, 60 A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- ILC Replacement for Middle Atlantic Rlnk-p920r (RLNK-P920R)
- Square D Circuit Breaker & Panelboard Accessories