Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Fixed Padlock Attachment
Mfr # EDPAF
Zoro # G0845419
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1, 2, 3
- Product Or Component Type padlocking device
- Product Certifications UL Listed
- Poles Description 1P or 2P or 3P
- Circuit Breaker Type standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EDPAF
- Zoro # G0845419
- UPC # 785901583981
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Number of Poles | 1, 2, 3 |
Product Or Component Type | padlocking device |
Product Certifications | UL Listed |
Poles Description | 1P or 2P or 3P |
Circuit Breaker Type | standard |
Description
Circuit Breaker Fixed Padlock Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D Handle Padlock Attachment, 15A to 70A, 2 Poles (HOM2PALA)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- Square D Circuit Breaker & Panelboard Accessories