Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, QO, 225A
Mfr # QOM22225NS
Zoro # G0842250
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Height 608 mm
- Width 217 mm
- Depth 100 mm
- Series QO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM22225NS
- Zoro # G0842250
- UPC # 785901328865
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 608 mm |
Width | 217 mm |
Depth | 100 mm |
Details
Item | Circuit Breaker Enclosure |
Amps | 225A |
Series | QO |
Enclosure Material | Steel |
Product Certifications | CSA || UL |
Poles Description | 2P |
Device Mounting | surface |
Product Or Component Type | enclosure |
Line Rated Current | 100-225 A |
Description
Enclosed Devices are designed for reliability and safety. Indoor NEMA type 1 and outdoor NEMA type 3R options are available. Enclosed Devices provide an easy installation for residential and commercial air conditioning systems and other single phase applications. Metallic and non-metallic enclosure options are available as well. This circuit breaker enclosure has a current rating of 225A and 2 pole. It is rated at NEMA 1 and uses QOM2 breakers. The product has a surface mount and is UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500 (FSD72-6-D)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNF)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures