Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase
Mfr # QO2125BNS
Zoro # G0842241
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 2
- Amps 125A
- Phase 1
- Height 409 mm
- Width 149 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2125BNS
- Zoro # G0842241
- UPC # 785901051794
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 409 mm |
Width | 149 mm |
Depth | 3.4 in |
Details
Item | Circuit Breaker Enclosure |
Number of Spaces | 2 |
Amps | 125A |
Phase | 1 |
Series | QO |
Recommended Surface Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Number Of Spaces | 2 |
Product Or Component Type | enclosure |
Enclosure Type | enclosure |
Wiring Configuration | 3-wire |
Product Certifications | UL Listed |
Cover Type | surface cover |
Number Of Circuits | 2 |
Line Rated Current | 125 A |
Device Composition | grounding bar (ordered separately) |
Description
Enclosure Qo Circuit Breaker 240V 125A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Handle (700-007)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242408LP)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQ)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 44in H x 5.75in D (MH44BE)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures