Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase
Mfr # QO2100NRBCP
Zoro # G808091276
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 2
- Amps 100A
- Phase 1
- Height 335 mm
- Width 176 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2100NRBCP
- Zoro # G808091276
- UPC # 47569517624
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 335 mm |
Width | 176 mm |
Depth | 4.12 in |
Details
Item | Circuit Breaker Enclosure |
Number of Spaces | 2 |
Amps | 100A |
Phase | 1 |
Series | QO |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
100A QO Rainproof Enclosure With Breaker Door, 120240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- SQUARE D Load Center Cover, QO, 54 Spaces (QOC54UF)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures