Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker
Mfr # M800DS
Zoro # G0839259
product price: $5,873.99
/ea
Free Shipping & Returns
$5,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 300 to 800A
- Height 1036.96 mm
- Width 527.05 mm
- Depth 241.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # M800DS
- Zoro # G0839259
- UPC # 785901669890
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1036.96 mm |
Width | 527.05 mm |
Depth | 241.3 mm |
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 300 to 800A |
Series | M800 |
Enclosure Material | Stainless Steel |
Enclosure NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5 |
Poles Description | 2P || 3P |
Product Destination | circuit breaker M 2P || circuit breaker P 3P |
Product Certifications | UL || CSA |
Line Rated Current | 300-800 A |
Circuit Breaker Type | PJL || PLL || MJL || PKL || PGL || MGL |
Description
Industrial and residential Square D circuit breaker enclosures designed to be tough, reliable and provide exceptional performance in the most grueling conditions. The enclosure is suitable for service entrance equipment with neutral assembly AL800SN installed. Provides a dead front housing for PowerPact M and Power Pact P circuit breakers, molded case switches, and motor circuit protectors to prevent personnel from accidentally contacting energized parts. Encloser acceptes 80 % rated 2 or 3 poles 300A to 800A circuit breakers. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. This flush NEMA 3, 3R, 4, 4X, 5, and 12 enclosure has dimensions as Height of 40-7/8 inch, Width of 20-3/4 inch and Depth of 9-1/2 inch. Provides NEC 100 compliant sealable equipment. Meet the lock out/tag out requirements of OSHA 29 CFR 1910.147 subpart S. Designed to meet or exceed UL 50 requirements for specific environmental conditions. Complies with NEC 240.30. cULus listed. Protect breaker from physical damage. Allow breaker operation without removing cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGCVP)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6719793)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures