Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker
Mfr # M800AWK
Zoro # G0839225
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 300 to 800A
- Height 1036.96 mm
- Width 527.05 mm
- Depth 241.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # M800AWK
- Zoro # G0839225
- UPC # 785901511472
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1036.96 mm |
Width | 527.05 mm |
Depth | 241.3 mm |
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 300 to 800A |
Series | M800 |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 12K |
Product Destination | circuit breaker M 3P || circuit breaker P 2P |
Line Rated Current | 300-800 A |
Poles Description | 3P || 2P |
Product Certifications | UL || CSA |
Circuit Breaker Type | PGL || PLL || MJL || MGL || PJL || PKL |
Breaker Compatibility | Circuit breaker M 3P; Circuit breaker P 2P |
Rated Current | 300 to 800 A |
NEMA Degree Of Protection | NEMA 12K |
Description
The enclosures for the family of PowerPact circuit breakers H- through Q-frame are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 80% rated circuit breakers unless otherwise noted. This is a Powerpact M and P Circuit Breaker enclosure can accept 2 and 3 pole circuit breakers that has a current rating of 300-800A and is NEMA 1 2/3R enclosure. This enclosure is for powerpact M and P frame breakers. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2514000)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320ML1)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures