Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A
Mfr # LA400F
Zoro # G3037124
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 400A
- Height 42.24 in
- Width 13.74 in
- Depth 7.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA400F
- Zoro # G3037124
- UPC # 785901508007
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 42.24 in |
Width | 13.74 in |
Depth | 7.24 in |
Length | 45.63" |
Exterior Height | 42.24 in |
Exterior Depth | 7.24 in |
Exterior Width | 13.74 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 42.24 in, Exterior Width 13.74 in, Exterior Depth 7.24 in, For Use With Square D LAL and LHL Circuit Breakers, Powder Coated Finish, Mounting Style Flush, 400 A Amps, Number of Spaces 3, Location Indoor, Gray, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1/2, 3/4, 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, 3 1/2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- LEVITON Receptacle (T5632-HGW)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures