Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, LA, 3 Spaces, 400A
Mfr # LA400S
Zoro # G2144992
product price: $266.00
/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 400A
- Height 44.5 in
- Width 15.38 in
- Depth 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA400S
- Zoro # G2144992
- UPC # 785901508014
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.5 in |
Width | 15.38 in |
Depth | 6.5 in |
Length | 44.00" |
Exterior Width | 15.38 in |
Exterior Depth | 6.5 in |
Exterior Height | 44.5 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 44.5 in, Exterior Width 15.38 in, Exterior Depth 6.5 in, For Use With Square D LAL and LHL Circuit Breakers, Powder Coated Finish, Mounting Style Surface, 400 A Amps, Number of Spaces 3, Location Indoor, Gray, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1/2, 3/4, 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, 3 1/2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- SQUARE D Load Center, SQ, 30A (SQ386761)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures