Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Enclosure, 125 A, Surface Mounting Style
Mfr # B125AWK
Zoro # G800488203
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Square D BDL, BGL, BJL and BKL Circuit Breakers
- Amps 125A
- Circuit Breaker Mounting Style Surface
- Frame Size B
- Width 232 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B125AWK
- Zoro # G800488203
- UPC # 785901279358
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Frame Size | B |
Width | 232 mm |
Depth | 124 mm |
Exterior Width | 9.13 in |
Exterior Depth | 4.88 in |
Exterior Height | 19.5 in |
Details
Item | Circuit Breaker Enclosure |
For Use With | Square D BDL, BGL, BJL and BKL Circuit Breakers |
Amps | 125A |
Circuit Breaker Mounting Style | Surface |
Cover Attachment Style | Side Hinge |
Mounting Style | Surface |
NEMA Rating | 12, 3R |
Number of Spaces | 3 |
Recommended Neutral Assmebly Kit | 2CR90 |
Color | Gray |
Material | Steel |
Location | Outdoor |
Standards | UL Listed |
Recommended Surface Cover | Included |
Cover Closure Method | Latch |
Recommended Service Ground Kit | 2DH17 |
Features | Mercury Free; PVC Free |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 12, 3R, Exterior Height 19.5 in, Exterior Width 9.13 in, Exterior Depth 4.88 in, For Use With Square D BDL, BGL, BJL and BKL Circuit Breakers, Mounting Style Surface, 125 A Amps, Number of Spaces 3, Location Outdoor, Gray, Cover Attachment Style Side Hinge, Cover Closure Method Latch, Recommended Neutral Assmebly Kit 2CR90, Recommended Service Ground Kit 2DH17, Recommended Surface Cover Included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 400A, 600V AC, Indicating (AJT400)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SQUARE D Replacement cover, QO, for 20 space load center, flush, wide gutter, white (QOC20UFWGW)
- SQUARE D Drip hood, I-Line Panelboard, HCM, surface, 32in W x 9.5in D (HCT2DH32)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- Square D Circuit Breaker & Panelboard Accessories