Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3
Mfr # AL800P7K
Zoro # G0846548
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Max. Wire Size 750 kcmil aluminium
- Min. Wire Size AWG 3/0
- Material aluminium
- Product Or Component Type mechanical lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # AL800P7K
- Zoro # G0846548
- UPC # 785901968467
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750 kcmil aluminium |
Min. Wire Size | AWG 3/0 |
Kcmil Size | 750 kcmil |
Details
Item | Lug Kit |
Amps | 800A |
Material | aluminium |
Product Or Component Type | mechanical lug |
Mounting Mode | unit mount |
Circuit Breaker Type | P-frame || M-frame |
Accessory / Separate Part Category | connection accessory |
Tightening Torque | 50-50 N.m 95-380 mm2² (AWG 3/0...750 kcmil) |
Line Rated Current | 800-800 A |
Location Of Connection | upstream || downstream |
Product Certifications | CSA || UL |
Product Compatibility | I-Line PowerPact |
Awg Gauge | AWG 3/0...600 kcmil aluminium/copper || AWG 3/0...750 kcmil aluminium |
Description
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This mechanical lug kit is for PowerPacT M and P circuit breakers. These aluminum lugs are rated for 800A. The lugs accept 3/0 AWG to 750kcmil aluminum and copper conductors; 750kcmil compact Al only. These lugs comply with UL and CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JLLN100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- Square D Circuit Breaker & Panelboard Accessories