Shop All Safety & Disconnect Switch Accessories
Square D
Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L
Mfr # 9421LW4
Zoro # G0860721
original price:
$272.52
7% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Product Type Operating Mechanism 600Vac 1000A Kit
- Shaft Type long
- Product Compatibility NEMA 1/3R/12 enclosure
- Product Or Component Type Circuit Breaker Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LW4
- Zoro # G0860721
- UPC # 785901801214
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 8 in |
Details
Item | Operating Mechanism |
Product Type | Operating Mechanism 600Vac 1000A Kit |
Shaft Type | long |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Or Component Type | Circuit Breaker Mechanism |
Pvc Free | Yes |
Range of Product | 9421L |
Description
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. These Type L door mounted operating mechanisms feature heavy duty, all metal construction. Door mounted operating mechanisms are available for PowerPacT M and P circuit breakers. This Type L mechanism has a painted 8 inch handle assembly. Its shaft mounting depth is 7.2in to 22.25in. This product complies with UL standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- GE Thermal Unit, 1.49A (CR123H172A)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- SQUARE D Handle (9422A2)
- SQUARE D Handle, 75/100/250A (9421LH3)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- Square D Safety & Disconnect Switch Accessories