Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end
Mfr # S33928
Zoro # G0840467
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Product Certifications CSA
- Poles Description 1P
- Tightening Torque 28-28 N.m
- Circuit Breaker Type M-frame || P-frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # S33928
- Zoro # G0840467
- UPC # 785901497363
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Bus Connector Kit |
Number of Poles | 1 |
Product Certifications | CSA |
Poles Description | 1P |
Tightening Torque | 28-28 N.m |
Circuit Breaker Type | M-frame || P-frame |
Product Or Component Type | bus connector |
Product Compatibility | MasterPact NW Masterpact || PowerPact P PowerPact |
Description
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This bus connector kit is for use on PowerPacT M and P circuit breakers. It is for a single pole, one end. This connector kit complies with CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-RQ1-A2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA4)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- Square D Circuit Breaker & Panelboard Accessories