Shop All Current Transformers
Square D
Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A
Mfr # S432575
Zoro # G0840589
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type current transformer
- Line Rated Current 125-600 A
- Circuit Breaker Type L-Frame
- Product Certifications UL || CSA
- Accessory / Separate Part Category connection accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S432575
- Zoro # G0840589
- UPC # 785901170174
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | External Neutral Current Transformer |
Item | External Neutral Current Transformer |
Product Or Component Type | current transformer |
Line Rated Current | 125-600 A |
Circuit Breaker Type | L-Frame |
Product Certifications | UL || CSA |
Accessory / Separate Part Category | connection accessory |
Product Compatibility | PowerPact L PowerPact |
Product or Component Type | current transformer |
Range of Product | PowerPact L, MicroLogic |
Description
S432575 is a PowerPact L 125-600A Neutral Current Transformer Lugs for Micrologic & PowerPact Current transformer. This connection accessory has a rated current of [125,600]A and is certified to CSA & UL Standards. PowerPact Multistandard circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL & CSA Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Split Core Current Transformer, 0 to 600A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT063)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- Square D Power Distribution