Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 24VDC
Mfr # S29390
Zoro # G0566730
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Max. Wire Size AWG 14
- Min. Wire Size AWG 18
- Rated Voltage 24-24 V DC
- Circuit Breaker Type H-frame || L-Frame || J-frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S29390
- Zoro # G0566730
- UPC # 785901627579
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 14 |
Min. Wire Size | AWG 18 |
Details
Item | Shunt Trip |
Voltage | 24V DC |
Rated Voltage | 24-24 V DC |
Circuit Breaker Type | H-frame || L-Frame || J-frame |
Product Certifications | CSA |
Tightening Torque | 1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14) |
Product Or Component Type | shunt trip |
Description
The PowerPact H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. Shunt Trip (MX). Trips the circuit breaker when the control voltage rises above 70% of its rated voltage. Impulse type 20 ms or maintained control signals. AC shunt trips are suitable for ground-fault protection when combined with a Class I ground-fault sensing element. Continuous duty rated coil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- Square D Circuit Breaker & Panelboard Accessories