Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPact H, shield, lug, long
Mfr # S37449
Zoro # G0841289
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Product Compatibility long lug || PowerPact H-Frame
- Range Compatibility PowerPact (PowerPact Multistandard) circuit breaker
- Poles Description 3P
- Accessory / Separate Part Category connection accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S37449
- Zoro # G0841289
- UPC # 785901704218
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Terminal Shield |
Number of Poles | 3 |
Product Compatibility | long lug || PowerPact H-Frame |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Poles Description | 3P |
Accessory / Separate Part Category | connection accessory |
Location Of Connection | upstream || downstream |
Range | PowerPact |
Product Or Component Type | lug shield |
Description
The TeSys GV5PB/GV6PB product family are three-pole UL 489 motor protection circuit breakers when combined with a contactor that makes up an entire branch circuit. Save panel space and simplify installation using a two-component solution. Features of the product range include selectable trip class 5/ 10/20 and an adjustable short-circuit time of 5 to 13 times Ir. Solutions cover a range of application needs from compact and cost effective to advanced control and predictive alarming. Choose the best offer based on your application needs. Terminal shields are used for front connection with cables or insulated bars. They comprise two parts assembled with captive screws, forming an IP40 cover. The top part is equipped with sliding grids for precise adaptation to cables or insulated bars. The rear part completely blocks off the connection zone. Terminal shields may be mounted upstream and downstream of the circuit breaker. This PowerPact Multistandard, lug shield is a connection accessory and is for a 3P breaker. This lug shield can be mounted in either upstream or downstream positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TW)
- SQUARE D Replacement cover, QO, for 20 space load center, flush, wide gutter, white (QOC20UFWGW)
- Square D Circuit Breaker & Panelboard Accessories