Shop All Current Transformers
Square D
Circuit breaker accessory, PowerPacT H, MicroLogic, external neutral current transformer, ENCT, 150A, AL150HD
Mfr # S430562
Zoro # G0840290
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Line Rated Current 150-150 A
- Circuit Breaker Type H-frame
- Product Compatibility PowerPact H PowerPact
- Accessory / Separate Part Category connection accessory
- Tightening Torque 14-14 N.m (AWG 8...AWG 2/0)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S430562
- Zoro # G0840290
- UPC # 785901772798
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | External Neutral Current Transformer |
Line Rated Current | 150-150 A |
Circuit Breaker Type | H-frame |
Product Compatibility | PowerPact H PowerPact |
Accessory / Separate Part Category | connection accessory |
Tightening Torque | 14-14 N.m (AWG 8...AWG 2/0) |
Product Certifications | UL || CSA |
Range of Product | PowerPact H, MicroLogic |
Product or Component Type | current transformer |
Description
External Neutral Current Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62003J)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- Square D Current Transformers