Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker, 15A, 120/240V AC, 1 Poles
Mfr # QO115PL
Zoro # G3155951
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 15A
- Number of Poles 1
- Max. Wire Size AWG 2
- Min. Wire Size AWG 12 Al, AWG 14 Cu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO115PL
- Zoro # G3155951
- UPC # 785901095699
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2 |
Min. Wire Size | AWG 12 Al, AWG 14 Cu |
Height | 116 mm |
Width | 19 mm |
Depth | 74 mm |
Details
Item | Circuit Breaker |
Voltage | 120/240V AC |
Amps | 15A |
Number of Poles | 1 |
[Ue] Rated Operational Voltage | 120/240 V AC |
Mounting Mode | plug-in |
Circuit Breaker Application | HACR rated |
Circuit Breaker Type | standard |
Provided Equipment | 18 in lead |
Ambient Air Temperature For Operation | 40 2°C |
Line Rated Current | 15 A |
Electrical Connection | box lugs |
Product Certifications | UL Listed || CSA |
Number Of Spaces Required | 1 |
Net Weight | 0.227 kg |
Product Or Component Type | circuit breaker |
Awg Gauge | AWG 12...AWG 2 aluminium || AWG 14...AWG 2 copper |
Breaking Capacity | 10 kA 120/240 V AC 50/60 Hz |
Tightening Torque | 4.6-4.6 N.m |
Description
Circuit Breaker 120/240V 15A 1P Plug On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- SQUARE D Electric Joint Compound (PJC7201)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- Square D Circuit Breaker & Panelboard Accessories