Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC
Mfr # HGL36000S15
Zoro # G3444874
product price: $1,372.71
/ea
Free Shipping & Returns
$1,372.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HGL
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Shunt Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HGL36000S15
- Zoro # G3444874
- UPC # 785901433958
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HG |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With -, Series HG, High Amp Trip Setting 2,250 A, Low Amp Trip Setting 1,125 A, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.12 in, Depth 4.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM To Monitor And Operate The Inverter And Charger From Remote Location, LED Status Indicators And LCD (ME-RC50-L)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG (DZ2FK1)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 3 Pole, 240V AC (QBL32150)
- Square D Circuit Breakers