Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Terminal Nut Insert Kit (3)
Mfr # S37445
Zoro # G0841325
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Range Compatibility PowerPact (PowerPact Multistandard) circuit breaker
- Accessory / Separate Part Category connection accessory
- Product Or Component Type nut
- Product Compatibility PowerPact J-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S37445
- Zoro # G0841325
- UPC # 785901438397
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Hardware Kit |
Standards | UL |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | nut |
Product Compatibility | PowerPact J-Frame |
Mounting Support | busbar |
Tightening Torque | 9-10.2 N.m |
Range | PowerPact |
Thread Type | 1/4"-20 |
Description
Cb Terminal Nut Insert Kit (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- Square D Circuit Breaker & Panelboard Accessories