Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Power Distribution Connector (3)
Mfr # PDC3JD20
Zoro # G0840659
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 150-250A
- Product Certifications UL || CSA
- Circuit Breaker Type JG || JD || JJ || JL
- Product Or Component Type power distribution connector
- Tightening Torque 5.6-5.6 N.m || 4.5-4.5 N.m 25-50 mm2² (AWG 4...AWG 1) || 4-4 N.m 2.5-16 mm2² (AWG 14...AWG 6) || 5.6-5.6 N.m 35-70 mm2²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PDC3JD20
- Zoro # G0840659
- UPC # 785901570950
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Connector |
Amps | 150-250A |
Product Certifications | UL || CSA |
Circuit Breaker Type | JG || JD || JJ || JL |
Product Or Component Type | power distribution connector |
Tightening Torque | 5.6-5.6 N.m || 4.5-4.5 N.m 25-50 mm2² (AWG 4...AWG 1) || 4-4 N.m 2.5-16 mm2² (AWG 14...AWG 6) || 5.6-5.6 N.m 35-70 mm2² |
Line Rated Current | 150-250 A |
Description
Cb Power Distribution Connector (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 800mA, 1000V AC (69399)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Neutral Kit, 100A, 240V AC (NQNL1)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- Square D Circuit Breaker & Panelboard Accessories