Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Power Distribution Connector (3)
Mfr # PDC3FA2
Zoro # G0846505
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size AWG 2 3 aluminium/copper
- Min. Wire Size AWG 14
- Awg Gauge AWG 14...AWG 2 3 aluminium/copper
- Product Certifications UL Listed || IEC || CSA
- Circuit Breaker Type standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PDC3FA2
- Zoro # G0846505
- UPC # 785901086765
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2 3 aluminium/copper |
Min. Wire Size | AWG 14 |
Details
Item | Connector |
Awg Gauge | AWG 14...AWG 2 3 aluminium/copper |
Product Certifications | UL Listed || IEC || CSA |
Circuit Breaker Type | standard |
Tightening Torque | 4.5-4.5 N.m 35-35 mm2² (AWG 2) || 4.5-4.5 N.m 2.5-35 mm2² (AWG 14...AWG 3) |
Description
Cb Power Distribution Connector (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKR030)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- Square D Circuit Breaker & Panelboard Accessories