Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Handle Padlock Attachment
Mfr # HPAFK
Zoro # G0478156
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type padlocking device
- Net Weight 5 lb(US)
- Product Destination handle, FA/FC/FH/FI/FY, series 2/KA/KH/KC/KI circuit breaker
- Product Certifications UL Listed || IEC || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HPAFK
- Zoro # G0478156
- UPC # 785901009801
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Product Or Component Type | padlocking device |
Net Weight | 5 lb(US) |
Product Destination | handle, FA/FC/FH/FI/FY, series 2/KA/KH/KC/KI circuit breaker |
Product Certifications | UL Listed || IEC || CSA |
Description
Cb Handle Padlock Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces (NFRPL442L2)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- Square D Circuit Breaker & Panelboard Accessories