Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Handle Padlock Attachment
Mfr # HPAFD
Zoro # G0567677
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Product Certifications IEC || CSA || UL Listed
- Circuit Breaker Type standard
- Breaking Capacity 18 kA 480 V AC
- Product Or Component Type padlocking device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HPAFD
- Zoro # G0567677
- UPC # 785901077572
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Voltage | 480V AC |
Product Certifications | IEC || CSA || UL Listed |
Circuit Breaker Type | standard |
Breaking Capacity | 18 kA 480 V AC |
Product Or Component Type | padlocking device |
Net Weight | 5 lb(US) |
Product Destination | handle, circuit breaker |
Description
Cb Handle Padlock Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- Square D Circuit Breaker & Panelboard Accessories