Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Control Wire Connection Kit (2)
Mfr # S37423
Zoro # G0840710
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Location Of Connection top or bottom
- Product Or Component Type connection kit
- Accessory / Separate Part Category wiring accessory
- Range Compatibility PowerPact (PowerPact Multistandard)
- Tightening Torque 1-1 N.m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S37423
- Zoro # G0840710
- UPC # 785901427933
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Connection Kit |
Location Of Connection | top or bottom |
Product Or Component Type | connection kit |
Accessory / Separate Part Category | wiring accessory |
Range Compatibility | PowerPact (PowerPact Multistandard) |
Tightening Torque | 1-1 N.m |
Mounting Mode | by screws |
Description
Cb Control Wire Terminal Kit (2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ42)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0300)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- Square D Circuit Breaker & Panelboard Accessories