Shop All CAM Switches
Square D
Cam Switch Long Blk Handlemetal Bezel
Mfr # KAXZ1C12
Zoro # G0839645
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Of Operator Black long handle
- Component Name KAX
- Vibration Resistance 5 gn 10-150 Hz)IEC 68-2-6
- Rotary Handle Padlocking without
- Product Compatibility front mounting bodies 12 and 20 A Ø 22 mm hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KAXZ1C12
- Zoro # G0839645
- UPC # 785901235002
- Country of Origin Czechia
- Category CAM Switches
Dimensions
Cad Overall Width | 29 mm |
Cad Overall Depth | 25 mm |
Cad Overall Height | 34 mm |
Details
Item | Cam Switch Long Blk Handlemetal Bezel |
Type Of Operator | Black long handle |
Component Name | KAX |
Vibration Resistance | 5 gn 10-150 Hz)IEC 68-2-6 |
Rotary Handle Padlocking | without |
Product Compatibility | front mounting bodies 12 and 20 A Ø 22 mm hole |
Ambient Air Temperature For Storage | -40-70°C |
Compatibility Code | KAX |
Product Or Component Type | cam switch operating head |
Cam Switch Head Type | with bezel Ø 28.5 mm, metal |
Protective Treatment | TC |
Mechanical Durability | 1000000 cycles |
Presentation Of Legend | with mat black |
Ambient Air Temperature For Operation | -25-55°C |
Shock Resistance | 30 gn IEC 68-2-27 |
Ip Degree Of Protection | IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010 |
Description
Cam Switch Long Blk Handlemetal Bezel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- Square D CAM Switches