Shop All CAM Switches
Square D
Cam Switch Handle
Mfr # KAA2H
Zoro # G0557886
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35 mm
- Ip Degree Of Protection IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Cam Switch Head Type with bezel Ø 38 mm, plastic
- Cad Overall Depth 77 mm
- Product Compatibility front mounting bodies 12 and 20 A Ø 22 mm hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # KAA2H
- Zoro # G0557886
- UPC # 785901624141
- Country of Origin Czechia
- Category CAM Switches
Dimensions
Length | 35 mm |
Cad Overall Depth | 77 mm |
Cad Overall Height | 38 mm |
Cad Overall Width | 38 mm |
Details
Item | Cam Switch Handle |
Ip Degree Of Protection | IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010 |
Cam Switch Head Type | with bezel Ø 38 mm, plastic |
Product Compatibility | front mounting bodies 12 and 20 A Ø 22 mm hole |
Ambient Air Temperature For Storage | -40-70°C |
Product Or Component Type | cam switch operating head |
Type Of Operator | Black handle 35 mm |
Rotary Handle Padlocking | without |
Ambient Air Temperature For Operation | -25-55°C |
Shock Resistance | 30 gn IEC 68-2-27 |
Component Name | KAA |
Protective Treatment | TC |
Presentation Of Legend | with mat black |
Vibration Resistance | 5 gn 10-150 Hz)IEC 68-2-6 |
Mechanical Durability | 1000000 cycles |
Compatibility Code | KAA |
Description
Cam Switch Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (DH10 AT14A567)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- Square D CAM Switches