Shop All CAM Switches
Square D
Cam Sw Std Black Handlemetal Bezel
Mfr # KAXZ1M12
Zoro # G0557831
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility Code KAX
- Cam Switch Head Type with bezel Ø 28.5 mm, metal
- Cad Overall Depth 25 mm
- Protective Treatment TC
- Ip Degree Of Protection IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KAXZ1M12
- Zoro # G0557831
- UPC # 785901640974
- Country of Origin Czechia
- Category CAM Switches
Dimensions
Cad Overall Depth | 25 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Details
Item | Cam Sw Std Black Handlemetal Bezel |
Compatibility Code | KAX |
Cam Switch Head Type | with bezel Ø 28.5 mm, metal |
Protective Treatment | TC |
Ip Degree Of Protection | IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010 |
Component Name | KAX |
Rotary Handle Padlocking | without |
Product Compatibility | front mounting bodies 12 and 20 A Ø 22 mm hole |
Ambient Air Temperature For Operation | -25-55°C |
Type Of Operator | Black standard handle |
Presentation Of Legend | with mat black |
Product Or Component Type | cam switch operating head |
Mechanical Durability | 1000000 cycles |
Vibration Resistance | 5 gn 10-150 Hz)IEC 68-2-6 |
Shock Resistance | 30 gn IEC 68-2-27 |
Ambient Air Temperature For Storage | -40-70°C |
Description
Cam Sw Std Black Handlemetal Bezel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EVERMARK 11 in. Natural Mounting Hole Cable Tie, 50 lbs, 100PK (EM-11-50-MH-9-C)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- Square D CAM Switches