Shop All Busways & Bus Plugs
Square D
Busway Plug In Unit, 250A, 600V AC, H, J, 3 Phase, 4 Wire
Mfr # PJJ36250GNU31X
Zoro # G0086473
product price: $16,731.99
/ea
Free Shipping & Returns
$16,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 4
- Amps 250A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PJJ36250GNU31X
- Zoro # G0086473
- UPC # 094720821496
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 8-1/2 in |
Width | 21-11/16 in |
Depth | 9-1/8 in |
Description
Busway Plug In Unit, Amps 250 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire, Enclosure Rating NEMA 1, For Use With Square D I-Line and I-Line II Busway, Fusible No, Breaker Type H,J, Height 8 1/2 in, Width 21 11/16 in, Depth 9 1/8 in, Standards CSA C22.2 No 27, UL Listed file E22182
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- Square D Busways & Bus Plugs