Shop All Busways & Bus Plugs
Square D
Busway, 200A, 600V AC, PS, H, K, R, 3 Phase, 4 Wire With Ground
Mfr # PS4620G
Zoro # G3190555
product price: $4,139.99
/ea
Free Shipping & Returns
$4,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 600V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PS4620G
- Zoro # G3190555
- UPC # 785901653202
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 16-13/64 in |
Width | 22-1/2 in |
Depth | 11-13/32 in |
Details
Item | Busway |
Amps | 200A |
Voltage | 600V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | PS |
Fuse Class | H, K, R |
Fusible | Yes |
For Use With | Square D I-Line and I-Line II Busway on Vertical Riser Applications Only |
Enclosure Rating | NEMA 1 |
Standards | CSA Certified, UL Listed |
Fusible/Nonfusible | Fusible |
Fixing Mode | plug-in |
Product Certifications | UL || CSA |
Product Or Component Type | section |
[Ie] Rated Operational Current | 200 A |
Fuse Type | H |
Busbar Description | ground |
[Ue] Rated Operational Voltage | 600 V AC || 347 V AC |
Installation Direction | vertical |
Description
Busway Plug In Unit, Amps 200 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With Square D I-Line and I-Line II Busway on Vertical Riser Applications Only, Fusible Yes, Fuse Class H, K, R, Breaker Type PS, Height 16 13/64 in, Width 22 1/2 in, Depth 11 13/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- Square D Power Distribution