Shop All Circuit Breaker & Panelboard Accessories
Square D
BRKR CVR VERTL - SEALANT SUPPLIED SEPRT
Mfr # BCV
Zoro # G0566776
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.82 in
- Number Of Mounting Holes 4
- Product Certifications UL Listed
- Product Or Component Type cover
- Enclosure Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BCV
- Zoro # G0566776
- UPC # 785901208501
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 4.82 in |
Details
Item | Breaker Cover |
Number Of Mounting Holes | 4 |
Product Certifications | UL Listed |
Product Or Component Type | cover |
Enclosure Material | Plastic |
Description
Brkr Cvr Vertl Sealant Supplied Seprt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Drip hood, I-Line Panelboard, HCM, surface, 32in W x 9.5in D (HCT2DH32)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- Square D Circuit Breaker & Panelboard Accessories