Shop All Safety & Disconnect Switch Accessories
Square D
Breaker Operator, Flange Mount, 250A
Mfr # 9422RQ1
Zoro # G2200432
original price:
$380.05
23% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 250 A
- Description/Special Features 5-7/8 to 17-3/4 in Mounting Depth
- Number of Poles 3
- Includes Operating Mechanism Only
- For Use With PowerPact(R) J Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422RQ1
- Zoro # G2200432
- UPC # 785901627319
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 250 A |
Shaft Length | 10.75 mm |
Width | 5.11 in |
Depth | 1.96 in |
For Disconnect Switch Size | 250 A |
Height | 7.64 in |
Details
Item | Circuit Breaker Operator |
Description/Special Features | 5-7/8 to 17-3/4 in Mounting Depth |
Number of Poles | 3 |
Includes | Operating Mechanism Only |
For Use With | PowerPact(R) J Circuit Breakers |
Resistance Properties | Corrosion-Resistant, Impact-Resistant |
Material | Non-Metallic |
Product Type | Variable Depth Mechanism |
Maximum Voltage | 600V AC |
Standards | CSA Certified, UL Listed |
Frame Type | 250 A |
Product Or Component Type | Circuit Breaker Mechanism |
Product Mounting | flange rod variable depth |
Product Certifications | UL Recognized || CSA |
Circuit Breaker Name | MG-NSF 2 || MG-NSF 3 || PowerPact H or J 2 || PowerPact H or J 3 |
Circuit Breaker Type | MG-NSF 2; MG-NSF 3; PowerPact H or J 2; PowerPact H or J 3 |
Certifications | UL Recognized; CSA |
Description
Circuit Breaker Operator, For Use With PowerPact(R) J Circuit Breakers, Number of Poles 3, Frame Type 250 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- Square D Switches