Shop All Sockets
Square D
Branch unit, EZ Meter-Pak, 125A, 4 x 5 jaw sockets, 208Y/120VAC, no bypass, ringless, 800A Al busbar
Mfr # EZMR314125
Zoro # G3972942
product price: $2,250.99
/ea
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | EZ Meter Pak,branch,4 ringless sockets |
Description
Square D EZ Meter-Pak devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 125A. It has 4 five jaw sockets for use. The system voltage is 208Y/120 VAC and has no bypass. It includes a 800 A aluminium busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J74284P)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- BAHCO Bahco Mill File, 12", Bastard Cut, 37 TPI (1-143-12-1-0)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 5 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W (UGHTRS213C)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- SQUARE D Individual meter socket, ringless socket, no bypass, 4 jaws no release, UG, 200 A, up to 600 VAC single phase 3W (UTRS213AFL)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 4 jaws no release, OH, UG, 125 A, up to 600 VAC single phase 3W (UHTRS101B)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 4 jaws no release, UG, 200 A, up to 600 VAC single phase 3W (UHTRS223A)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W (UTH4213T)
- PROTO 1/2" Drive, 18-5/8" Breaker Bar, Black Oxide (J5468BL)
- Square D Sockets