Shop All Circuit Breaker & Panelboard Accessories
Square D
Box, I-Line Panelboard, HCM, 32in W x 91in H x 8.25in D, Type 3R/5/12, w/front
Mfr # HC3291WP
Zoro # G5204468
product price: $3,494.13
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,494.13
Free 30-Day Returns
Key Features
- Amps 225A || 400A|| 600A || 800A
- Standards UL || CSA
- Features Mercury Free
- Application panelboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC3291WP
- Zoro # G5204468
- UPC # 785901803362
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Enclosure |
Amps | 225A || 400A|| 600A || 800A |
Standards | UL || CSA |
Features | Mercury Free |
Application | panelboard |
Description
Pnlbd Enclosure/Box T3R/12 91H 32W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch (48282)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SQUARE D Switch Fusible, 60A, 600V AC, 3 Poles (QMB362T)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- Square D Circuit Breaker & Panelboard Accessories