Shop All Contactor Parts
Square D
Bonding Screw Kit
Mfr # 4028345850K
Zoro # G4175039
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.0 in
- Product Or Component Type screw kit
- Product Compatibility load center QO main breaker 12-24 circuit(s) 100 A || load center QO main lugs 12-24 circuit(s) 125 A || load center Homeline main breaker 16-42 circuit(s) 100 A || load center Homeline main lugs 16-42 circuit(s) 100 A || load center Homeline main breaker 16-42 circuit(s) 125 A || load center Homeline main lugs 16-42 circuit(s) 125 A || load center Homeline main breaker 16-42 circuit(s) 150 A || load center Homeline main lugs 16-42 circuit(s) 150 A || load center Homeline main breaker 16-42 circuit(s) 200 A || load center Homeline main lugs 16-42 circuit(s) 200 A || load center Homeline main breaker 16-42 circuit(s) 225 A || load center Homeline main lugs 16-42 circuit(s) 225 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 4028345850K
- Zoro # G4175039
- UPC # 785901508274
- Country of Origin United States
- Category Contactor Parts
Dimensions
Height | 1.0 in |
Details
Item | Bonding Screw Kit |
Product Or Component Type | screw kit |
Product Compatibility | load center QO main breaker 12-24 circuit(s) 100 A || load center QO main lugs 12-24 circuit(s) 125 A || load center Homeline main breaker 16-42 circuit(s) 100 A || load center Homeline main lugs 16-42 circuit(s) 100 A || load center Homeline main breaker 16-42 circuit(s) 125 A || load center Homeline main lugs 16-42 circuit(s) 125 A || load center Homeline main breaker 16-42 circuit(s) 150 A || load center Homeline main lugs 16-42 circuit(s) 150 A || load center Homeline main breaker 16-42 circuit(s) 200 A || load center Homeline main lugs 16-42 circuit(s) 200 A || load center Homeline main breaker 16-42 circuit(s) 225 A || load center Homeline main lugs 16-42 circuit(s) 225 A |
Description
Bonding Screw Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- SQUARE D Lc Screws, PK6 (S106)
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- SQUARE D 6 Pole Contact Kit Contactor Parts And Accessory (9998 JA2)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- SQUARE D Bonding Screw Kit 1 Screw Per Kit (4028344850K)
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- Square D Contactor Parts