Shop All Safety & Disconnect Switch Accessories
Square D
Bolt-on Hubs, Heavy Duty/Double Throw
Mfr # B125
Zoro # G2639427
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features Rainproof
- For Use With 1-1/4" Conduit, NEMA 3R Enclosures
- Standards UL Listed
- Height 1.4 in
- Mounting Mechanism Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B125
- Zoro # G2639427
- UPC # 785901459446
- Country of Origin India
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 1.4 in |
Depth | 3.09 in |
Width | 4.44 in |
Details
Item | Bolt-On Hubs |
Description/Special Features | Rainproof |
For Use With | 1-1/4" Conduit, NEMA 3R Enclosures |
Standards | UL Listed |
Mounting Mechanism | Bolts |
NEMA Enclosure Rating | 3R |
Product Type | Hub |
Cable Entry | conduit entry 1.25-1.25 in |
Product Certifications | UL Listed |
Product Or Component Type | hub |
Hub Type | B |
Description
Bolt-On Hubs, Depth 3.09 in, For Use With 1-1/4 In. Conduit, NEMA 3R Enclosures, Height 1.4 in, Mounting Mechanism Bolts, Product Type Hub, Standards UL Listed, Width 4.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- SQUARE D Handle (9422A2)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- SQUARE D Operating Kit (9421LP1)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- Square D Switches