Shop All Terminal Blocks
Square D
Blown FuseIndicator, 600V, 3.40 in L
Mfr # 9080GLP6
Zoro # G2556276
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9080GF6
- Length 3.4
- Material Nylon
- Width 0.64 in
- Height 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GLP6
- Zoro # G2556276
- UPC # 785901489689
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 3.4 |
Width | 0.64 in |
Height | 1.17 in |
Depth | 2.4 in |
Length (Straight Wireway) | 3.4 |
Overall Length | 3.4 in |
Overall Width | 0.64 in |
Overall Depth | 2.4 in |
Details
Item | Terminal Block Blown Fuse Indicator |
For Use With | Mfr. No. 9080GF6 |
Material | Nylon |
Color | Brown |
Compatible with Series | 9080G |
Maximum Voltage | 600 V |
Compatible Manufacturer Model Number | 9080GF6 |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Compatible with Product Type | Fuse Block |
RoHS Compliant | Yes |
Product Or Component Type | Blown Fuse Indicator |
Description
Terminal Block Blown Fuse Indicator, Compatible Manufacturer Model Number 9080GF6, Material Nylon, Maximum Voltage 600 V, Overall Depth 2.4 in, Overall Length 3.4 in, Overall Width 0.64 in, Compatible with Series 9080G, Color Brown, Compatible Grainger Part Number 5B375, Compatible with Product Type Fuse Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- Square D Power Distribution Blocks & Terminal Blocks