Shop All Terminal Blocks
Square D
Blown Fuse Indicators, 240V, 13/32 in dia.
Mfr # 9080GLP3
Zoro # G1731861
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.4
- For Use With Mfr. No. 9080GF6
- Color Brown
- Height 1.17 in
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GLP3
- Zoro # G1731861
- UPC # 785901489672
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 3.4 |
Height | 1.17 in |
Width | 0.64 in |
Depth | 2.4 in |
Length (Straight Wireway) | 3.4 |
Overall Depth | 2.4 in |
Overall Width | 0.64 in |
Overall Length | 3.4 in |
Details
Item | Terminal Block Blown Fuse Indicator |
For Use With | Mfr. No. 9080GF6 |
Color | Brown |
Material | Nylon |
RoHS Compliant | Yes |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Compatible with Product Type | Fuse Block |
Maximum Voltage | 240 V |
Compatible with Series | 9080G |
Compatible Manufacturer Model Number | 9080GF6 |
Product Or Component Type | Blown Fuse Indicator |
Description
Terminal Block Blown Fuse Indicator, Compatible Manufacturer Model Number 9080GF6, Material Nylon, Maximum Voltage 240 V, Overall Depth 2.4 in, Overall Length 3.4 in, Overall Width 0.64 in, Compatible with Series 9080G, Color Brown, Compatible Grainger Part Number 5B375, Compatible with Product Type Fuse Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- Square D Power Distribution Blocks & Terminal Blocks