Shop All Power Distribution Blocks
Square D
Block Cover, 8.37 in W, 5.31 in H, Plastic
Mfr # 9080LB53
Zoro # G0881377
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Length 8.3
- For Use With LBA365106/LBA365112/LBA365202/LBA3652021/LBC365208/LBC365212; 9080 MODEL
- Width 8.28 in
- Standards REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LB53
- Zoro # G0881377
- UPC # 785901139379
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 8.3 |
Width | 8.28 in |
Depth | 0.06 in |
Length (Straight Wireway) | 8.3 |
Overall Depth | 0.06 in |
Overall Width | 8.28 in |
Overall Length | 4.5 in |
Height | 4.5 in (114.30 mm) |
Details
Item | Power Distribution Block Cover |
Number of Poles | 3 |
For Use With | LBA365106/LBA365112/LBA365202/LBA3652021/LBC365208/LBC365212; 9080 MODEL |
Standards | REACH |
Compatible with Series | 9080 |
Compatible Manufacturer Model Number | 9080LBA363, 9080LBC363 |
Material | Plastic |
Thickness | 0.06 in |
RoHS Compliant | Yes |
Compatible with Product Type | Power Distribution Block |
Mounting | Screw Type |
Features | Mercury Free |
Fixing Mode | Screwed |
Description
Power Distribution Block Cover, Compatible with Series 9080, Material Plastic, Mounting Type Screws, Number of Poles 3, Overall Depth 0.06 in, Overall Length 4.5 in, Overall Width 8.28 in, Thickness 0.06 in, Compatible Manufacturer Model Number 9080LBA363, 9080LBC363, Compatible with Product Type Power Distribution Block, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- Square D Power Distribution Blocks & Terminal Blocks