Shop All Circuit Breaker & Panelboard Accessories
Square D
Base, 225A, 120/240V AC
Mfr # QON342L225
Zoro # G0841657
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 225A
- Max. Wire Size 300 kcmil aluminium/copper
- Min. Wire Size AWG 4
- Height 489 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON342L225
- Zoro # G0841657
- UPC # 785901868286
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil aluminium/copper |
Min. Wire Size | AWG 4 |
Height | 489 mm |
Width | 202 mm |
Depth | 77 mm |
Details
Item | Base |
Voltage | 120/240V AC |
Amps | 225A |
Wiring Configuration | 3-wire |
Net Weight | 1.814 kg |
Load Center Type | main lugs |
Number Of Spaces | 42 |
Phase | 3 phase |
Product Or Component Type | mounting base |
Product Certifications | CSA || UL |
[Ue] Rated Operational Voltage | 120/240 V AC |
Line Rated Current | 225 A |
Short-Circuit Current | 10 kA |
Awg Gauge | AWG 4...300 kcmil aluminium/copper |
Description
QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 225A 240 VAC 3 phase 4 wire systems. This QO OEM mounting base has a 10 kA breaking capacity. This product is for 42 spaces. This mounting base will accept only QO plug on circuit breakers. The QON mounting base is UL component recognized.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- SQUARE D Bar Kit Ground (PK23GTACP)
- SQUARE D Meter pak accessory, hub, 2.00in wire size, Series A L, rainproof, 4.63in (A200L)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- Square D Circuit Breaker & Panelboard Accessories